missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Clamp Containers
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
20 L
25 L
Diameter (Metric):
133 mm
135 mm
180 mm
210 mm
303 mm
Height (Metric):
109 mm
188 mm
262 mm
366 mm
463 mm
523 mm
missing translation for 'unitSize'
Each
Description
- Multi purpose containers
- 316L Stainless Steel
- Crevice free interior
- Supplied with lid, clamp and silicone seal (FDA acceptable grade)
- Wide 100mm diameter tri-clamp lid BS 4825-3
- Satin finish
- Side handles
- Neck has a 60° angle to promote powder discharge
Specifications
Specifications
| Material | Stainless Steel (316L) |
| Capacity (Metric) | 10 L |
| Diameter (Metric) | 210 mm |
| Height (Metric) | 366 mm |
| Includes | Lid, clamp and silicone seal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction