missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Respiratory Protection, N5500 Elastomeric Halfmask, Class 1
High-Performance, Dual-Cartridge (Class 1) Half-Mask Respirator
23.80 € - 328.00 €
Specifications
Cartridge/Filter | Filter Cartridges Sold Separately |
---|---|
Cartridge Type | Dual Cartridge: Class 1 |
Color | Gray |
Material | Thermoplastic Elastomer |
For Use With (Application) | Chemical, Laboratory, and Petrochemical Industries |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15816845
|
Honeywell™
N65550031 |
Small | N/A | N/A | N/A | |||||
15858244
|
Honeywell™
N65550032 |
Medium |
328.00 €
Pack of 12 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15826845
|
Honeywell™
N65550032 |
Medium | N/A | N/A | N/A | |||||
15836845
|
Honeywell™
N65550033 |
Large |
26.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Lightweight and low-profile ergonomic design encourages high levels of user acceptance
- Unique cradle head band and yoke piece for ease of adjustment
- Contoured revert seal ensures an excellent face seal that will not cause discomfort
- Thermoplastic elastomer material avoids latex allergens that are common with economy masks
- Single unit, four-point harness with neck strap is easy to use
- Harness's ergonomic design and improved suspension system fits perfectly on top of the head and offers a high level of comfort
- Superior exhalation valve allows more breath to be exhaled makes workers feel cooler and more comfortable
- Reduced dead air space means less re-breathed exhaled air
- Variable thickness in sealing area conforms to nose bridge
- Filter cartridges not included, available for order separately
Order Info
Filter cartridges not included, available for order separately
Specifications
Filter Cartridges Sold Separately | |
Gray | |
Chemical, Laboratory, and Petrochemical Industries |
Dual Cartridge: Class 1 | |
Thermoplastic Elastomer | |
4-Point Head Harness |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell™ Respiratory Protection, N5500 Elastomeric Halfmask, Class 1