missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders, Blue Graduation
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description:
Certified Conformity
USP
missing translation for 'unitSize'
Each
Pack of 2
Description
- With spout, main point ring graduation
- Blue graduation
- Conformity certified, with dated batch identification
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Base Type | Hexagonal |
| Description | Certified Conformity |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | A |
| Height (Metric) | 500 mm |
| Tolerance Metric | ±10 mL |
| Type | Graduated Measuring Cylinder |
| Material | Glass |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction