missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders with NS Ground and Poly Stopper

Product Code. 11786672
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11786672

missing translation for 'mfr': Hirschmann™ 2340186

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders with NS Ground and Poly Stopper are manufactured from durable DURAN™ glass tubing.

  • Blue, main point graduation
  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Base Type Hexagonal
Scale Color Blue
Shape Round
Type Graduated Mixing Cylinder
Tolerance ±1 mL
Material Glass
Certifications/Compliance DIN EN ISO 4788
Class A
Capacity (Metric) 250 mL
Height (Metric) 367 mm
Includes Polyethylene Stopper
Stopper Material Polyethylene
Graduations 2 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.