missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class A PMP Volumetric Flask
Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class A PMP Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly. Available in clear or UV-absorbing, highly transparent PMP for storage of light-sensitive substances.
23.10 € - 114.00 €
Specifications
Calibration | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Material | PMP |
Class | A |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Description | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Description | Tolerance | Price | Quantity & Availability | ||
11328553
|
VITLAB™
67604 |
1000 mL | 310 mm | Class A PMP Volumetric Flask with NS 24/29 stopper | ±0.40 mL | N/A | |||
10298074
|
VITLAB™
676040 |
1000 mL | 310 mm | Class A PMP Volumetric Flask with Colored screw cap | ±0.40 mL | N/A | |||
17827810
|
VITLAB™
67304 |
100 mL | 180 mm | Class A PMP Volumetric Flask with NS 14/23 stopper | ±0.10 mL |
35.45 €
Pack of 2 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11398543
|
VITLAB™
67304 |
100 mL | 180 mm | Class A PMP Volumetric Flask with NS 14/23 stopper | ±0.10 mL | N/A | |||
17827820
|
VITLAB™
67704 |
10 mL | 90 mm | Class A PMP Volumetric Flask with NS 10/19 stopper | ±0.04 mL |
23.10 €
Pack of 2 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11877253
|
VITLAB™
67104 |
25 mL | 115 mm | Class A PMP Volumetric Flask with NS 10/19 stopper | ±0.04 mL |
24.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||
17847810
|
VITLAB™
67404 |
250 mL | 235 mm | Class A PMP Volumetric Flask with NS 19/26 stopper | ±0.15 mL |
45.00 €
Pack of 2 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11318553
|
VITLAB™
67504 |
500 mL | 270 mm | Class A PMP Volumetric Flask with NS 19/26 stopper | ±0.25 mL | N/A | |||
17887810
|
VITLAB™
67504 |
500 mL | 270 mm | Class A PMP Volumetric Flask with NS 19/26 stopper | ±0.25 mL |
46.80 €
Pack of 2 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||
11388543
|
VITLAB™
67204 |
50 mL | 150 mm | Class A PMP Volumetric Flask with NS 12/21 stopper | ±0.06 mL | N/A | |||
Description
- Safely protect samples from the effects of light, while maintaining high transparency to enable volumes to be set accurately
- With ring mark individually calibrated to ‘In’
- Class A tolerances according to DIN EN ISO 1042
- With printed lot number and batch certificate
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
- Also available with DAkkS calibration certificate or individual quality certificate
Specifications
Yes | |
DIN EN ISO 1042 | |
PMP | |
A |