missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate
Calibrated to deliver (TD, Ex). BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate provides a waiting time of only 5 seconds.
57.95 € - 120.00 €
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 648 |
Class | AS |
Material | AR-GLAS |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15108264
|
BRAND™
30612 |
10 mL |
58.40 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15148264
|
BRAND™
30616 |
30 mL |
85.10 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15168264
|
BRAND™
30618 |
50 mL |
96.60 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
15143078
|
BRAND™
30608 |
6 mL |
76.50 €
Pack of 6 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
11383854
|
BRAND™
29710 |
8 mL |
120.00 €
Pack of 6 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
15118264
|
BRAND™
30607 |
5 mL |
57.95 €
Pack of 6 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™. DIN EN ISO 648
- DE-M marking. With batch number
- Graduations and inscriptions in highly contrasting blue enamel
- Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Also available with individual certificate or DAkkS (former DKD) calibration certificate
- Volume: 8ml
- Tolerance: 0.02 ±ml
- Overall length: 440 ± 10mm
Specifications
Yes | |
AS | |
Yes | |
Volumetric Bulb Pipet |
DIN EN ISO 648 | |
AR-GLAS | |
6 Pack |