missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Burettes with Blue Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Burettes with Blue Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3140170
This item is not returnable.
View return policy
Description
- Schellbach, main point ring graduation in blue
- Straight stopcock with glass key
- Acc. to DIN EN ISO 385
- Conformity certified, with dated batch identification
Specifications
25 mL | |
0.05 mL | |
Blue | |
Glass | |
Buret | |
DIN EN ISO 385 |
Glass | |
Schellbach Stripes | |
Straight | |
±0.03 mL | |
Class AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class AS Burettes with Blue Graduation > Capacity: 25 mL
Spot an opportunity for improvement?Share a Content Correction