missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Burettes with Blue Graduation
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Pack of 2
Description
- Schellbach, main point ring graduation in blue
- Straight stopcock with glass key
- Acc. to DIN EN ISO 385
- Conformity certified, with dated batch identification
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Glass |
| Graduations | 0.1 mL |
| Includes | Schellbach Stripes |
| Scale | Blue |
| Stopcock | Straight |
| Stopcock Material | Glass |
| Tolerance | ±0.05 mL |
| Type | Buret |
| Class | Class AS |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction