missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Graduated Polypropylene Cylinders with Raised Blue Graduations
Excellent for precise liquid measurement and fluid transfer in the laboratory.
Brand: Hirschmann™ 7500160
This item is not returnable.
View return policy
Description
- Acc. to DIN 12681/ISO 6706
- PP
- Raised scale
- Main point ring graduation
- Hexagonal base
Specifications
Polypropylene | |
12/Pack | |
B | |
15 mm | |
Round | |
Blue | |
145 mm |
DIN 12681, ISO 6706 | |
Graduated cylinder, PP | |
Reusable | |
0.2 mL | |
Precise Liquid Measurement and Fluid Transfer in the Laboratory | |
Hexagonal | |
Graduated Measuring Cylinder |