missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar

Excellent for precise liquid measurement and fluid transfer in the laboratory. Manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2260175

 View more versions of this product

Product Code. 10022641

  • 20.40 € / Pack of 2
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With spout, plastic socket and protection collar, short line graduation
  • Blue graduation
  • Class B
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Calibration To Contain, with plastic socket and protection collar
Round
DIN EN ISO 4788
200 mm
Graduated Measuring Cylinder
50 mL
Autoclavable
To Contain
Blue
Non-sterile
B
±0.75 mL
Glass
1 mL
1 mL