missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders with Plastic Socket and Protection Collar, Blue Graduation

Product Code. 10359661
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10359661

Brand: Hirschmann™ 2260193

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar are manufactured from durable DURAN™ glass tubing.

  • With spout, plastic socket and protection collar, short line graduation
  • Blue graduation
  • Class B
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock

Specifications

Base Type Hexagonal
Scale Color Blue
Shape Round
Certifications/Compliance DIN EN ISO 4788
Class B
Height (Metric) 470 mm
Tolerance Metric ±7.5 mL
Type Graduated Measuring Cylinder
Material Glass
Capacity (Metric) 1000 mL
Graduations 10 mL
Limit of Error 7.5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.