missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Tall Form Measuring Cylinders
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
60.95 € - 190.00 €
Specifications
Class | B |
---|---|
Autoclavable | Autoclavable |
Max. Temperature | 121°C |
Shape | Round |
Scale Color | Blue |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10419862
|
BRAND™
34728 |
50 mL |
89.10 €
Pack of 10 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11738148
|
BRAND™
34754 |
500 mL |
125.00 €
Pack of 5 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
12603576
|
BRAND™
34762 |
1000 mL |
190.00 €
Pack of 5 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
11768158
|
BRAND™
34738 |
100 mL |
114.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11728148
|
BRAND™
34748 |
250 mL |
85.30 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10517271
|
BRAND™
34708 |
10 mL |
60.95 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10558351
|
BRAND™
34720 |
25 mL |
74.00 €
Pack of 10 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Description
- Tall form graduated cylinder with spout
- PMP (Polymethylpentene) construction
- Hexagonal base
- Blue printed scale
- Meets DIN 12 681 ISO 6706
- Autoclaving up to 121°C will not cause permanently exceeded error limits
- Clean at a maximum tempertature of 60°C to preserve markings and inscriptions
Specifications
B | |
121°C | |
Blue | |
Graduated Measuring Cylinder |
Autoclavable | |
Round | |
Hexagonal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title