missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Class B Polypropylene Tall-Form Measuring Cylinder
Use these cylinders for applications in the food industry. VITLAB™ Class B Polypropylene Tall-Form Measuring Cylinders feature graduated scales that are molded into the material and remain visible after daily cleaning in the dishwasher. Hexagonal base with bottom studs provides high stability.
Brand: Vitlab™ 651941
This item is not returnable.
View return policy
Description
- Highly transparent cylinder
- Raised scale and ring marks at the primary scale points
- The scale structure is also available with a blue embossing
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
- Because of the hydrophobic characteristics of the cylinders, the measured liquid quantity (In) is the same as the delivered quantity (Ex)
Specifications
500 mL | |
DIN 12681 and ISO 6706 | |
Raised | |
1Each | |
Autoclavable | |
Hexagonal | |
Graduated Measuring Cylinder |
Polypropylene | |
B | |
58mm | |
5 mL | |
±5mL | |
360 mm |