missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B Polypropylene Tall Form Measuring Cylinders
Manufactured from high-clarity polypropylene. Class B Polypropylene Tall Form Measuring Cylinders with blue printed scale provide easy volume assessment. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 34848
59.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from high-clarity polypropylene.
- Tall form with blue printed scale provides easy volume assessment.
- Class B.
- Complies with DIN 12681 and ISO 6706 standards.
- Calibrated to contain (TC, In.)
- Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.
- Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Specifications
250 mL | |
±1 mL | |
B | |
Blue Graduations | |
2 mL | |
80°C | |
Blue | |
315 mm |
Polypropylene | |
DIN 12681, ISO 6706 | |
To Contain | |
5 Pack | |
Autoclavable | |
Round | |
Hexagonal | |
Graduated Measuring Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction