missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flask
Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.
17.21 € - 77.60 €
Specifications
Calibration | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | Polypropylene |
Color | Transparent |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
10437523
|
VITLAB™
676941 |
1000 mL | NS 24/29 stopper |
19.70 €
Each |
In Stock
Log in to see stock. |
||||
10326001
|
VITLAB™
676891 |
1000 mL | Screw cap | N/A | |||||
10146093
|
VITLAB™
673941 |
100 mL | NS 14/23 stopper | N/A | |||||
11803662
|
VITLAB™
673941 |
100 mL | NS 14/23 stopper |
25.80 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
17897800
|
VITLAB™
671891 |
25 mL | Screw cap |
18.40 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
11893652
|
VITLAB™
672941 |
50 mL | NS 12/21 stopper |
24.15 €
Pack of 2 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
17867810
|
VITLAB™
674941 |
250 mL | NS 19/26 stopper |
31.85 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
17807820
|
VITLAB™
675941 |
500 mL | NS 19/26 stopper |
33.80 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
17857810
|
VITLAB™
674891 |
250 mL | Screw cap |
30.20 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
17897810
|
VITLAB™
675891 |
500 mL | Screw cap |
31.20 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
15737257
|
VITLAB™
671941 |
25 mL | NS 10/19 stopper | N/A | |||||
17817810
|
VITLAB™
672891 |
50 mL | Screw cap |
21.85 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
17847820
|
VITLAB™
677941 |
10 mL | NS 10/19 stopper |
18.05 €
Pack of 2 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
||||
Description
- Highly transparent
- With ring mark individually calibrated to ‘In’
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 60°C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Yes | |
Polypropylene | |
Polypropylene | |
B |
DIN EN ISO 1042 | |
Transparent | |
60°C | |
Screw |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title