missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B SAN Short Form Measuring Cylinders

Product Code. 10644463
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 10644463

Brand: VITLAB™ 64391

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B SAN Tall Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points. Hexagonal base with bottom studs provides high stability.

  • Crystal clear graduated cylinder
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706.
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded

Specifications

Base Type Hexagonal
Shape Round
Certifications/Compliance Class B
Class B
Height (Metric) 192 mm
Tolerance Metric ±5 mL
Type Graduated Measuring Cylinder
Material SAN
Diameter (Metric) Outside 51 mm
Capacity (Metric) 250 mL
For Use With (Application) Food Industry and Volume Measurement
Scale Raised Scale and Ring Marks at the Primary Scale Points
Graduations 5 mL
Limit of Error ±5mL
Max. Temperature 60°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.