missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B SILBERBRAND ETERNA Graduated Pipette
Class B SILBERBRAND ETERNA Graduated Pipette is constructed of AR-GLAS™ with amber graduations.
Brand: BRAND™ 27013
36.45 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- AR-GLAS™
- DIN EN ISO 835
- Calibrated to deliver (TD, Ex)

Specifications
Yes | |
B | |
AR-GLAS | |
Amber | |
25 mL |
DIN EN ISO 835 | |
To Deliver (TD, Ex.) | |
Yes | |
0.1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Class B SILBERBRAND ETERNA Graduated Pipette > Volume: 25 mL
Spot an opportunity for improvement?Share a Content Correction