missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations

Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.

Brand:  Kartell™ 0256300

5.37 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 10450163

  • 5.95 € / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
  • Polypropylene construction withstands temperatures up to 120°C 
  • Tall form, pentagon base for stability
  • Class B
  • Autoclavable
  • Suitable for foodstuff
Specifications

Specifications

100 mL
±1 mL
B
30.5 mm
Autoclavable
100°C
Cylindrical
Blue
Graduated Measuring Cylinder
Polypropylene
ISO 6706-1981 (E)
Permanent blue graduations
10 mL
±1mL
1mL
Foodstuff
249 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.