missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class I Polypropylene Disposable Lab Coat, Individually Packed
121.21 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Use promo code "21675" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
63 cm
69 cm
71 cm
73 cm
75 cm
77 cm
Length (Metric) Sleeve:
73 cm
77 cm
78 cm
79 cm
80 cm
81 cm
Length (Metric):
92 cm
100 cm
102 cm
104 cm
109 cm
112 cm
Description
These unisex polypropylene laboratory coats with back slit have 5 stud fasteners and elasticated cuffs, without hand pockets. They provide safety and comfort in the lab environment.
- White spunbond polypropylene
- Elasticated cuffs
- Fabric weight: 40 g/m2
- Standard collar, no hand pockets
- Back slit
- Single collar
- Five snap fasteners for a secure closure
- Unisex
Specifications
Size | X-Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Closure Type | Press Studs |
Cuff Style | Elastic |
Disposable | Single-use |
No. of Pockets | None |
Collar Type | Single Collar |
Seam Type | Four Thread Stitched Seams |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'