missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Class M1 Calibration Weights

Zwiebel™ Class M1 Calibration Weights are intended for use in the verification or calibration of class M2 weights.

Brand:  Zwiebel™ PBI2300L

 View more versions of this product

Product Code. 11760593

  • 19.00 € / Each
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Permanent magnetization: < 250 μT
  • Weights intended for use in the verification or calibration of class M weights, and for use with weighing 2 instruments of medium accuracy class III
  • One bloc material without adjustment cavity
Specifications

Specifications

Sheet Weight
0.6 mm thick
500 mg
Pentagonal
20.7 mm from top to bottom
Recommendation OIML R111
Aluminum
2700 ±100 kg/m3
13.5 mm from point to point