missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BF Classic.Line - Standard-Incubator, with Forced Convection

The BF Series Incubator with mechanical convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.
Brand: BINDER™ 9010-0241
4899.59 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature range: +5°C above ambient temperature to +100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with timer functions
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
- Without humidity control
- Computer interface: RS 422
Specifications
14.1 cu. ft. | |
35 kg | |
BF400-230 V, Standard, Series BF Classic.Line - Standard-Incubators with forced convection, 400 L, 230 V 1 ∼ 50/60 Hz | |
400 L | |
APT.Line Preheating Chamber Technology | |
None | |
Stainless Steel | |
2 | |
Ambient +5° to 100°C | |
LED | |
BF400-230 V | |
Yes | |
1275 x 875 x 1045 mm | |
230 V, 1 Phase, 50/60 Hz, 0.85 kW, 12.5 A | |
0.85 kW | |
50/60 Hz |
77.2 lb. | |
Controller with timer | |
Not Autoclavable | |
Stainless Steel | |
Forced | |
No Lighting | |
1 | |
EU | |
Standard Incubator | |
Glass Door | |
2 | |
1000 x 500 x 800 mm | |
145 kg | |
230 V | |
3.7 A |
Product Suggestions
Customers who viewed this item also viewed
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series BF Classic.Line - Standard-Incubator, with Forced Convection > Model: BF400-230V, Capacity: 400 L, Voltage: 230 V, Frequency: 50/60 Hz
Spot an opportunity for improvement?Share a Content Correction