missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Clay S3 Shoe
If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clay.
125.08 €
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
For Use With (Application) | Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17562636
|
Emma Safety Footwear
MM98156941 |
41 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17572636
|
Emma Safety Footwear
|
42 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17582636
|
Emma Safety Footwear
MM98156943 |
43 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17592636
|
Emma Safety Footwear
MM98156945 |
45 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17502646
|
Emma Safety Footwear
MM98156946 |
46 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17512646
|
Emma Safety Footwear
MM98156947 |
47 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17522646
|
Emma Safety Footwear
MM98156948 |
48 |
125.08 €
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- S3-Safetyshoe with sole plate for wet work
- Metal Free
- The streetborn safety shoe. If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clay. A no compromise metal free safety shoe that looks and feels like a classic sneaker.
- It gets its name from the highly supportive reinforced heel.
- This heel together with the shoe's reinforced, shock absorbing sole keeps ankles, shins and joints free from stress and injury.
- DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Construction & technology
- Manufacturing
- Nature & environment
Specifications
ISO 20345:2011 | |
Black | |
Hydro-Tec Antibacterial | |
Extra-wide Width | |
Safety Shoe |
Laces | |
Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment | |
Nubuck, Oiled Nubuck | |
Low-cut |