missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Cleaning Coupons for Plastics

Product Code. 15839551 Shop All Sampling Systems Products
Click to view available options
Material:
HDPE
Nylon
PTFE
PVC
Polypropylene
Dimensions (L x W):
100 x 100 mm
50 x 50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15839551

Brand: Sampling Systems™ 8644PP100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Test and validate your cleaning regime with this range of cleaning validation coupons for various plastics.

  • Tests available for HDPE, nylon, PP, PTFE and PVC
  • Two sizes available for each configuration, either 50 x 50mm or 100 x 100mm

Specifications

Product Type Cleaning Coupon
Dimensions (L x W) 100 x 100 mm
For Use With (Application) Testing and validating cleaning regime
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.