missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Cleaning Detergent rea-pur™
Click to view available options
Volume (Metric):
5 kg
Unit Size:
Each
Description
- Removes oil, fat, blood and protein resedues
- Protective to the cleaned material
- Graduations and markings are not attacked
- Surface cleaning
- 0.5% solution for use
Specifications
Specifications
| Product Type | Rapid Cleaning Agent |
| Form | Powder |
| Product Line | rea-pur |
| Concentration | 0.5% |
| Description | Gentle on materials and skin |
| For Use With (Equipment) | All laboratory instruments |
| Quantity | 1 Bucket |
| Volume (Metric) | 5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction