missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-449
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of removable polypropylene
Brand: Brady™ 067110
This item is not returnable.
View return policy
Description
- Available in various sizes
Specifications
THT-13-449-10 | |
Acrylic, Removable | |
Matte | |
Polypropylene (B-449) | |
Barcode labeling, Component and equipment identification, General and industrial identification | |
33.02 mm | |
10,000/Pk. | |
31.75 x 6.35 mm (W x H) | |
0.0044 in. | |
9.53 mm | |
1.25 in. | |
0.25 in. |
Recommended ribbon series: R6200 | |
White | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
2 | |
Rectangle | |
-70°C to +90°C | |
0.112 mm | |
6.35 x 31.75 mm | |
31.75 mm | |
6.35 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction