missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-449
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of removable polypropylene
Brand: Brady™ 067111
120.61 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available in various sizes
Specifications
Recommended ribbon series: R6200 | |
White | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
3000/Pk. | |
50.8 x 25.4 mm (W x H) | |
0.0044 in. | |
28.58 mm | |
2 in. | |
1 in. |
Acrylic, Removable | |
Matte | |
Polypropylene (B-449) | |
Barcode labeling, Component and equipment identification, General and industrial identification | |
1 | |
Rectangle | |
-70°C to +90°C | |
0.112 mm | |
25.40 x 50.80 mm | |
50.8 mm | |
25.4 mm |