missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Terminal Block Markers (B-498)
For BMP71 Printers. Brady Terminal Block Markers (B-498) are made of repositionable vinyl cloth.
Brand: Brady™ 104296
This item is not returnable.
View return policy
Specifications
UL Recognized | |
Rubber, Repositionable | |
Semi-gloss | |
Terminal Block Markers (B-498) | |
BMP™71 Printer | |
1 Ea. | |
0.0073 in. | |
300 ft. | |
0.375 in. |
Suggested ribbon series: R6200; R4300; R6000 | |
White | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID, Terminal Block Markers | |
1 | |
-40°C to +80°C | |
0.185 mm | |
91.4 m | |
9.5 mm |