missing translation for 'onlineSavingsMsg'
Learn More

BCR™ Cleanroom Face Masks

Berkshire masks provide filtration efficiency while allowing long wearing comfort for operators, and are designed to protect your cleanroom or controlled environment from human contamination

Brand:  BCR™ BM180ELK25I

638.40 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 17871690

  • 672.00 € / Pack of 1050
Estimated Shipment: 29-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Extra wide body of mask reduces exposed skin and provides better coverage for larger faces
  • Filter Medium: Meltblown polypropylene provides superior particle and bacterial filtration efficiency
  • Ultrasonic bonding reduces contamination and outgassing
Specifications

Specifications

Cleanroom Face Mask
Earloops
Medium
180 x 90 mm
Class 10-100,000 (ISO 4-8)
BM180ELK
Light Blue
Polypropylene
Non-sterile
ASTM F2299, ASTM F2101
Industrial Manufacturing, Medical Device, Microelectronics, Pharmacy, Food Processing
Individually Bagged
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number241008-1 Certificate TypeDeclaration of Conformity Date11/04/2025 Catalog NumberBM180ELK25I
Lot Number241009-1 Certificate TypeDeclaration of Conformity Date11/04/2025 Catalog NumberBM180ELK25I
Lot Number240930-1 Certificate TypeDeclaration of Conformity Date11/04/2025 Catalog NumberBM180ELK25I
Lot Number241005-1 Certificate TypeDeclaration of Conformity Date11/04/2025 Catalog NumberBM180ELK25I
Lot Number220210-1 Certificate TypeCertificate of Analysis Date22/06/2023 Catalog NumberBM180ELK25I
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BCR™ Cleanroom Face Masks > Dimensions: 180 x 90 mm, Fastening Type: Earloops, Packaging Type: Individually Packaged

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.