missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Male Luer to Hose Barb Fittings, Straight Adapter, Natural Kynar™
Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants
14.70 € - 17.95 €
Specifications
Certifications/Compliance | Non-DEHP;Non-Phthalate;USP |
---|---|
Material | Kynar |
Packaging Quantity | 10/Pk. |
Inlet | Male Luer, Hose barb |
Color | Natural |
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | ||||||
30053164
|
Cole-Parmer
50110-09 |
1/16 in. |
14.70 €
Pack of 10 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
30053053
|
Cole-Parmer
50110-14 |
5/32 in. |
14.70 €
Pack of 10 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
30053465
|
Cole-Parmer
50110-04 |
3/32 in. |
14.70 €
Pack of 10 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
30053217
|
Cole-Parmer
50110-24 |
3/16 in. |
14.70 €
Pack of 10 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
30053264
|
Cole-Parmer
50110-29 |
1/4 in. |
17.95 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
30053750
|
Cole-Parmer
50110-19 |
1/8 in. |
17.10 €
Pack of 10 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Forms a leak-free luer connection with a quick simple turn. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliantSpecifications
Non-DEHP;Non-Phthalate;USP | |
10/Pk. | |
Natural |
Kynar | |
Male Luer, Hose barb |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer Cleanroom Male Luer to Hose Barb Fittings, Straight Adapter, Natural Kynar™