missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purus™ Pure Comfort Cleanroom Socks
Click to view available options
Disposable:
Reusable
Size:
Small
Medium
Large
X-Large
Description
- Available in both disposable and launderable styles
- Made from 100% polyester
- Cleanroom compatible
- Comfortable for extended use
- No particle generation
Specifications
Specifications
Color | White |
For Use With (Application) | Pharmaceutical, Biotechnology, Cleanrooms, Hospital, Semiconductors |
Material | Polyester |
Size | X-Large |
Disposable | Reusable |
Sterility | Non-sterile |
Packaging Quantity | 1 Pair/Bag, 200 Pair/Cs |
Product Type | Launderable Cleanroom Socks |
Cleanroom Class | Class 10-1000 (ISO 4-6) |
Packaging Type | 200 Pair/Cs |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'