missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 19 mm (0.75 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

7.70 € - 13.65 €

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Material Vinyl
Sterility Non-sterile
Temperature Range (English) 60°F to 80°F
View More Specs

Products 11
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
13138635
View Documents
Fisherbrand™
EGVFP-34BL
Black N/A N/A N/A
13148635
View Documents
Fisherbrand™
EGVFP-34BR
Brown N/A N/A N/A
13158635
View Documents
Fisherbrand™
EGVFP-34DB
Dark Blue
10.95 €
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
13168635
View Documents
Fisherbrand™
EGVFP-34DG
Dark Green
12.05 €
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
13178635
View Documents
Fisherbrand™
EGVFP-34LB
Light Blue N/A N/A N/A
16554522
View Documents
Fisherbrand™
EGVFP-34LBPK
Light Blue
11.50 €
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
13188635
View Documents
Fisherbrand™
EGVFP-34LG
Light Green
13.65 €
Each
Estimated Shipment: 08-07-2025
to see stock.
Add to basket
 
13198635
View Documents
Fisherbrand™
EGVFP-34OR
Orange
12.05 €
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
13108645
View Documents
Fisherbrand™
EGVFP-34PU
Purple N/A N/A N/A
13128645
View Documents
Fisherbrand™
EGVFP-34TR
Transparent
9.80 €
Each
Estimated Shipment: 08-07-2025
to see stock.
Add to basket
 
16564522
View Documents
Fisherbrand™
EGVFP-34WHPK
White N/A N/A N/A
Description

Description

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)
Specifications

Specifications

Not Autoclavable
Vinyl
60°F to 80°F
33 m x 19.05 mm (36 yd. x 0.75 in.)
0.75 in.
Rubber
Non-sterile
16°C to 27°C
36 yd.
19.05 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cleanroom Vinyl Tape, 19 mm (0.75 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.