Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
11.70 € - 26.25 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Material | Vinyl |
Sterility | Non-sterile |
Dimensions (LxW) | 33 m x 25.4 mm (36 yd. x 1 in.) |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
16524522
|
Fisherbrand™
EGVFP-1DBPK |
Dark Blue |
11.70 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
16534522
|
Fisherbrand™
EGVFP-1DGPK |
Dark Green |
11.90 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
13138615
![]() |
Fisherbrand™
EGVFP-1LB |
Light Blue |
12.90 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
13148615
![]() |
Fisherbrand™
EGVFP-1LG |
Light Green |
12.90 €
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
13158615
![]() |
Fisherbrand™
EGVFP-1OR |
Orange |
13.60 €
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
13188615
![]() |
Fisherbrand™
EGVFP-1TR |
Transparent |
26.25 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
16544522
|
Fisherbrand™
EGVFP-1WHPK |
White |
12.01 €
Each |
In Stock
Log in to see stock. |
||||||
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Specifications
Not Autoclavable | |
Vinyl | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |
Rubber | |
Non-sterile | |
36 yd. | |
1 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.