Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 38 mm (1.5 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
12.80 € - 37.40 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Material | Vinyl |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
13178595
![]() |
Fisherbrand™
EGVFP-15BL |
Black | N/A | |||||||
13188595
|
Fisherbrand™
EGVFP-15BR |
Brown | N/A | |||||||
13198595
![]() |
Fisherbrand™
EGVFP-15DB |
Dark Blue |
16.25 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
13108605
|
Fisherbrand™
EGVFP-15DG |
Dark Green | N/A | |||||||
13118605
![]() |
Fisherbrand™
EGVFP-15LB |
Light Blue |
37.40 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
13128605
![]() |
Fisherbrand™
EGVFP-15LG |
Light Green |
16.20 €
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
13138605
|
Fisherbrand™
EGVFP-15OR |
Orange | N/A | |||||||
13148605
|
Fisherbrand™
EGVFP-15PU |
Purple | N/A | |||||||
13158605
![]() |
Fisherbrand™
EGVFP-15RE |
Red |
16.25 €
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
13168605
![]() |
Fisherbrand™
EGVFP-15TR |
Transparent |
15.35 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
13178605
![]() |
Fisherbrand™
EGVFP-15WH |
White |
17.55 €
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
13188605
![]() |
Fisherbrand™
EGVFP-15YE |
Yellow | N/A | |||||||
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Specifications
Not Autoclavable | |
Vinyl | |
Non-sterile | |
36 yd. | |
1.5 in. |
Rubber | |
Cleanroom Tape | |
33 m x 38.1 mm (36 yd. x 1.5 in.) | |
33 m | |
38.1 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.