Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)
This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
16.98 € - 47.60 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Coating | Vinyl |
Finish | Matte |
Format | Tape |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
13118625
|
Fisherbrand™
EGVFP-2BL |
Black | N/A | N/A | N/A | |||||
13128625
|
Fisherbrand™
EGVFP-2BR |
Brown | N/A | N/A | N/A | |||||
13138625
|
Fisherbrand™
EGVFP-2DB |
Dark Blue |
21.00 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
13148625
|
Fisherbrand™
EGVFP-2DG |
Dark Green |
18.55 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
13158625
|
Fisherbrand™
EGVFP-2LB |
Light Blue |
18.55 €
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
13168625
|
Fisherbrand™
EGVFP-2LG |
Light Green | N/A | N/A | N/A | |||||
13178625
|
Fisherbrand™
EGVFP-2OR |
Orange |
18.55 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
13188625
|
Fisherbrand™
EGVFP-2PU |
Purple | N/A | N/A | N/A | |||||
13198625
|
Fisherbrand™
EGVFP-2RE |
Red |
18.55 €
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||||
13108635
|
Fisherbrand™
EGVFP-2TR |
Transparent |
18.55 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
13118635
|
Fisherbrand™
EGVFP-2WH |
White |
47.60 €
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
13128635
|
Fisherbrand™
EGVFP-2YE |
Yellow |
23.80 €
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Specifications
Not Autoclavable | |
Vinyl | |
Tape | |
Cleanroom Tape | |
For Light Industrial Use, Clean Construction and Cleanroom Support | |
36 yd. | |
2 in. |
Rubber | |
Matte | |
Vinyl | |
Non-sterile | |
33 m x 50.8 mm (36 yd. x 2 in.) | |
33 m | |
50.8 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.