missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Wipes
BIOPHARMA

A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.

Brand:  Micronova™ WP4-99

 View more versions of this product

Product Code. 16448813

  • 141.00 € / Pack of 10
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.

  • Cleanroom wipes for a variety of applications
  • Low-linting and absorbent properties
  • Available in a range of fabrics for specialized cleaning:
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
  • Available in a range of sizes
  • Available gamma irradiated for aseptic environments
  • Good compatibility with chemicals
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

Cleanroom Wipe
22.9 cm
22.9 cm
Autoclavable
Reusable
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal
Non-sterile
9 in.
9 in.
Polyvinyl Acetate
White
22.86 x 22.86 cm (9 x 9 in.)
10/Pk.
Store at ambient temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers