missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/21
14/23
19/24
24/29
29/32
Height (Metric):
69 mm
89 mm
110 mm
111 mm
139 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
Tolerance:
±0.025 mL
±0.04 mL
±0.06 mL
±0.1 mL
±0.15 mL
±0.25 mL
±0.4 mL
±0.6 mL
missing translation for 'unitSize'
Each
Pack of 2
Pack of 5
Description
Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.
- Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664.
- With one mark graduation and interchangeable polyethylene stopper.
- The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code.
- The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
Specifications
Specifications
| Certifications/Compliance | ISO 1042, DIN 12664 |
| Closure Material | Polyethylene |
| Color | Clear |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 370 mm |
| Tolerance | ±0.6 mL |
| Graduated | Yes |
| Class | A |
| Closure Size | 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction