missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
108
160
288
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, and a round body
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 20 mm |
Diameter (Metric) Inner Neck | 12 mm |
Height (Metric) With Closure | 115 mm |
Material | Glass (Type 3) |
Quantity | 24 |
Closure Color | White |
Neck Finish | 22-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction