missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16194417
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
108
160
288

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, and a round body
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Height (Metric) With Closure 97 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 20-400
Closure Included Yes
Mouth Narrow
Height (Metric) 94 mm
Product Type Boston Round Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.