missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Clear Dropping Bottles with Pipette
Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Description
- Clear soda-lime glass construction
- Includes dropping pipette and rubber cap

Specifications
Specifications
Capacity (Metric) | 50 mL |
Color | Clear |
Material | Soda Lime Glass |
Closure Included | Yes |
Height (Metric) | 130 mm |
Closure Material | Rubber |
Diameter (Metric) | 45 mm |
Closure Type | Ground Joint Stopper with Rubber Cap |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Clear Dropping Bottles with Pipette >
Spot an opportunity for improvement?Share a Content Correction