missing translation for 'onlineSavingsMsg'
Learn More
BRAND™ Clear Dropping Bottles with Pipette Product Code.: 10364991
In Stock
to see stock.
Add to basket

BRAND™ Clear Dropping Bottles with Pipette

Product Code. 10364991 Shop All Brand Products
100 mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
This item is not returnable. View return policy

Product Code. 10364991

Brand: BRAND™ 124639

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Soda-lime glass construction. The interchangeable ground joint stopper has an integrated dropping pipette with rubber cap.

  • Clear soda-lime glass construction
  • Includes dropping pipette and rubber cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Clear
Material Soda Lime Glass
Closure Included Yes
Height (Metric) 150 mm
Closure Material Rubber
Diameter (Metric) 55 mm
Closure Type Ground Joint Stopper with Rubber Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Clear Dropping Bottles with Pipette >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.