missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Graduated Glass Bottles
GREENER_CHOICE

Product Code. 16104567
Click to view available options
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Rubber

USP Type III clear French Square bottle with graduations and a variety of caps

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
Height (Metric) With Closure 205 mm
Material Glass (Type 3)
Quantity 12
Closure Color White
Neck Finish 58-400
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 202 mm
Product Type Square Glass Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'type03FormHeader'

missing translation for 'productTitle'

missing translation for 'thankYou' missing translation for 'feedbackSubmitted'