missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Clear Glass Crimp Neck Vials N20
These crimp neck vials N20 with a bevelled HS crimp neck are used in combination with N20 aluminum closures for Karl Fischer titration on the Metrohm instruments. Certificates of compliance are available on request.
Brand: Macherey-Nagel™ 702020
28.77 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Clear glass
- 1st hydrolytic class glass
- Flat bottom
- Bevelled HS crimp neck
- For Karl-Fischer titration
Specifications
Crimp Neck Vial | |
21.7 mm | |
Karl-Fischer Titration | |
N20 | |
38.25 mm | |
5.0 mL |
Clear | |
Hydrolytic Glass (Class I) | |
Bevelled HS Crimp Neck | |
Flat Bottom | |
No | |
2 Position Rack, 815 Robotic USB Sample Processor, 874 USB Oven Sample Processor, 889 IC Sample Center, 901 Titrando, Metrohm 815 Robotic USB Sample Processor XL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction