missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Clear Glass Graduated Pipettes with Amber Stain Graduation
Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Clear Glass Graduated Pipettes with Amber Stain Graduation come with a cotton plug end as standard.
63.35 € - 96.90 €
Specifications
Class | B |
---|---|
Material | Soda Lime Glass |
Graduated | Yes |
Graduation Color | Amber |
Graduation Type | Amber graduations permanently with silver diffusion color |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
11787941
|
Hirschmann™
1000141 |
2 mL | 0.02 mL |
63.35 €
Pack of 12 |
In Stock
Log in to see stock. |
||||
11726622
|
Hirschmann™
1000129 |
0.5 mL | 0.01 mL |
72.60 €
Pack of 12 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11742342
|
Hirschmann™
1000175 |
50 mL | 0.2 mL |
96.90 €
Pack of 6 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11777941
|
Hirschmann™
1000133 |
1 mL | 0.01 mL |
63.35 €
Pack of 12 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11746632
|
Hirschmann™
1000142 |
2 mL | 0.1 mL |
63.35 €
Pack of 12 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
13177889
|
Hirschmann™
1000140 |
2 mL | 0.01 mL |
81.20 €
Pack of 12 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11707951
|
Hirschmann™
1000160 |
10 mL | 0.1 mL |
72.00 €
Pack of 12 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11797941
|
Hirschmann™
1000153 |
5 mL | 0.05 mL |
72.00 €
Pack of 12 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11736622
|
Hirschmann™
1000135 |
1 mL | 0.1 mL |
65.85 €
Pack of 12 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11717951
|
Hirschmann™
1000165 |
20 mL | 0.1 mL |
63.35 €
Pack of 6 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11756632
|
Hirschmann™
1000154 |
5 mL | 0.1 mL |
66.45 €
Pack of 12 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11727951
|
Hirschmann™
1000170 |
25 mL | 0.1 mL |
64.00 €
Pack of 6 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
Description
- Short line
- Acc. to DIN EN ISO 835
- Graduated to tip, zero on top, type 3
Specifications
B | |
Yes | |
Amber graduations permanently with silver diffusion color |
Soda Lime Glass | |
Amber | |
Graduated Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title