missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Narrow Neck Winchester Bottles with Polythene Cone-lined Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
20/R3
28/R3
31/R6
Description
- White flint type III soda lime glass
- Sturdy, thick glass with short, curved shoulders
- Includes fitted black urea caps with polythene cone liner
- Caps form an exceptionally tight seal
Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 20/PK |
Width (Metric) | 46mm |
Closure Color | Black |
Closure Included | Yes |
Mouth | Narrow |
Height (Metric) | 105 mm |
Closure Liner | Polythene Cone |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction