missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps

Product Code. 11357024
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
180 mL
250 mL
500 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3

Fill, dispense, and store powders and liquids without difficulty. Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps feature a wood pulp-faced PVDC-lined cap.

  • Constructed of clear soda lime glass
  • Includes black urea screw cap closure
  • Closure lined with wood pulp faced steran (PVDC)

Specifications

Capacity (Metric) 250 mL
Color Clear
Material Soda Lime Glass
Quantity 20/PK
Closure Color Black
Closure Included Yes
Mouth Wide, Threaded
Height (Metric) 121 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 48/R3
Diameter (Metric) 64 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.