missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Wide Neck Powder Bottles with White Polypropylene Unlined Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
180 mL
250 mL
500 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
Description
- White flint, Type III Soda lime glass bottle
- Wide neck with curved, short shoulder
- Includes fitted polypropylene unlined cap
- White cap is ideal for marking
Specifications
Specifications
Capacity (Metric) | 60 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 40/PK |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 78 mm |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'