missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps
Design maximizes storage space. Wide mouth ideal for solids
47.00 € - 602.00 €
Specifications
Color | Clear |
---|---|
Material | PET |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Closure Liner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Liner | Price | Quantity & Availability | ||||
16438135
|
Fisherbrand™
FB02912350A |
120 mL | PTFE/Polyethylene Foam |
602.00 €
Pack of 576 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||||
16154457
|
Fisherbrand™
FB02911795 |
120 mL | Polyethylene Foam |
48.00 €
Pack of 48 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
16184877
|
Fisherbrand™
FB02911849 |
60 mL | Polyethylene Foam |
47.00 €
Pack of 48 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||||
16194457
|
Fisherbrand™
FB02911808 |
250 mL | Polyethylene Foam |
71.00 €
Pack of 48 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||||
Description
- Clear and transparent for easy sample identification
- PET is stress and impact resistant
- Provides a good alcohol and solvent barrier
Specifications
Clear | |
White | |
Wide | |
Polypropylene |
PET | |
Yes | |
Wide Mouth Packer Bottle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title