missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Clear Chemical Trap Canister with Stand
Shop All Labconco Corporation Products
Click to view available options
For Use With (Equipment):
Freeze Dry Systems
Unit Size:
Each
Description
- Clear polypropylene canister allows visual inspection of trap contents
- W x D x H: 17.8 x 17.8 x 33.0cm (7.0 x 7.0 x 13.0 in.)
- Weight: 2.3kg (5.0 lb)
Specifications
Specifications
| Type | Canister |
| No. of Shelves | 0 |
| Color | Clear |
| Material | Polypropylene |
| For Use With (Equipment) | Freeze Dry Systems |
| Includes | Stand |
| Depth (English) | 7.0 in. |
| Depth (Metric) | 17.8 cm |
| Width (English) | 7.0 in. |
| Width (Metric) | 17.8 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction