missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Clear PTFE Hoses

Kartell™ Clear PTFE Hoses have outstanding resistance to chemicals, which makes it suitable for the majority of fluid and ambient temperature conditions found in the food and pharmaceutical industry.

Brand:  Kartell™ 0390500

 View more versions of this product

Product Code. 10033501

  • 167.00 € / 5m
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Good resistance to acids, bases, and solvents
  • Can withstand temperatures up to 260°C
  • Autoclavable
Specifications

Specifications

8 x 10mm
8 mm
10 mm
260°C
8 x 10mm
260°C
Autoclavable
PTFE
5 m
1 Pack
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers