missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Clear Rain Gauge

Measure accumulated precipitation with these clear buterate cylindrical rain gauges. Easy to read rain level in English or Metric units

Brand:  Cole-Parmer™ 03319-10

Product Code. 11744819

  • 70.65 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cylindrical rain gauge
  • Easy to read
  • English or metric units
  • Meausres up to 9.92 in. rain fall
  • Includes buterate mounting bracket, screws and data recording sheet
  • Recording sheet logs rain fall data for up to one year
Specifications

Specifications

±0.2 mm
14 in.
Measuring rain water
Buterate
4 in.
Buterate mounting bracket, screws, data recording sheet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers